0 items

Jones Stephens 3-1/2 in. Pressure Gauge

JG62

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3-1/2 in
End Connection 1
MIP
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Material
Steel
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday