3-1/2 in. 30 psi Pressure Gauge

You last purchased this on
 
Jones Stephens

3-1/2 in. 30 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 in. 30 psi Pressure Gauge

  • Fast #
  • Part #JG62030
  • Item #1590488
  • Manufacturer Part #G62030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4 in. MIP brass lower connection
  • 3-1/2 in. shatterproof case
  • Steel case construction
  • Individually boxed
  • Not for use on oxygen service
  • Class 2.5: 2% accuracy
  • Applicable with air, water, oil and gas (anything which does not attack brass)
  • 30 psi maximum pressure reading
  • Requires Certification

Documents


Specifications

Diameter:
3-1/2 in
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1-3/10 in
Length:
4-1/10 in
MA Approved -:
No
Material:
Steel
NSF Certified:
No
Pressure - High:
30
Product Type:
Pressure Gauge
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
3-1/2 in