1/4 in x 3-1/2 in Brass Closet Bolt
1/4 in x 3-1/2 in Brass Closet Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two each screws, nuts, and washers per bag
- Stainless washers and nickel plated acorn nuts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter:
- 1/4 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Closet
- Size:
- 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 4.5 lb
- Width:
- 5-3/5 in