3-1/2 in. PVC Floor Sink Only
3-1/2 in. PVC Floor Sink Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12" x 12" top flange
- 3/4" thick top grate in three styles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.7-2010 (R2015)
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B79
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 8-9/10 in
- IAPMO Listed -:
- Yes
- Length:
- 12-2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Hub Fit
- Size:
- 3 in
- Type:
- Hub Fit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.53 lb
- Width:
- 12-1/2 in