3-1/2 in. PVC Spud with 5 in. NB Cover

Part #JD59945  |  Item #2475622  |  Manufacturer Part #D59945

$ 38.02 EACH

Fitting Sizes:

3-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supplied with 3" IPS countersunk plug

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Drain Base Material: Plastic

Drain Component Type: Drain Base

Fire Suppression System Rated: No

Fitting Size 1: 3-1/2 in

Fitting Sizes: 3-1/2 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Height: 4-1/5 in

Length: 6-1/2 in

MA Approved: No

Material: Plastic

Material Type: PVC

Pipe Capacity: 3-1/2 in

Product Type: Cleanout

Size: 3-1/2 in

Strainer Size: 5 in

WaterSense Labeled: No

Weight: 1.5

Width: 6-7/10 in