3-1/2 in. Sponge Rubber Gasket
3-1/2 in. Sponge Rubber Gasket
Package Quantity Info:
EA: 1 IP: 6 CA: 48-
Pick Up: 8 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Recessed sponge rubber tank-to-bowl gasket
- 2-1/8" ID x 3-1/2" OD x 1-1/4" thick
- Fits most American Standard®, Crane® and Kohler® toilets with 2" flush valve
- The manufacturers’ name is used only to describe whose products the tank-to-bowl kit will fit. The kits are not manufactured by those companies.
- Carded
- Seals toilet tank to bowl
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®, Crane®, Kohler ®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-1/8 in
- Diameter - Outside:
- 3-1/2 in
- Hardware Included:
- No
- Height:
- 2 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-1/8 in x 3-1/2 in x 1-1/4 in
- Thickness:
- 0.75 in
- Type:
- Tank to Bowl
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11 lb
- Width:
- 3-22/25 in