3-1/2 in. Wrot Steel Ladle
3-1/2 in. Wrot Steel Ladle
Frequently Purchased Together
Product Details
- Wrought steel
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Base:
- 3-1/2 in
- Fire Suppression System Rated:
- No
- Height:
- 1-7/10 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Wrought Steel
- Product Type:
- Ladles
- Size:
- 3-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 4 in