3-1/4 in. Sponge Rubber Gasket

Part #JC03305L  |  Item #8036911  |  Manufacturer Part #143609

$ 2.47 EACH

Outside Diameter:

3-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits most Gerber® toilets with 2" flush valve
  • Solid sponge rubber tank-to-bowl gasket
  • 2-1/8" ID x 3-1/4" OD x 1-3/16" thick
  • Seals toilet tank to bowl
  • Carded
  • The manufacturers’ name is used only to describe whose products the tank-to-bowl kit will fit. The kits are not manufactured by those companies.

Specifications

ADA Compliant: No

Adjustable: No

Application: [Residential, Commercial]

Automatic Shut-Off: No

CSA Certified: No

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

Hardware Included: No

Height: 2-63/100 in

Inside Diameter: 2-1/8 in

Length: 5-3/5 in

MA Approved: No

Material: Sponge Rubber

Outside Diameter: 3-1/4 in

Product Type: Tank to Bowl Gasket

Size: 2-1/8 in x 3-1/4 in x 1-3/16 in

Thickness: 0.8125 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.16

Width: 3-22/25 in