Jones Stephens 3 - 4 in. Closet Bend Spacer

JS12005

Manufacturer Part #: S12005

Fits Pipe Size

3 In - 4 In

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fit-all
  • Eliminates the need to chip out concrete
  • 6" OD x 4" high (fits 3" and 4" waste lines)
  • Keeps poured concrete away from waste lines and closet bends
  • Replaces Styrofoam, styrene coverings, coffee cans and duct tape

SPECIFICATIONS

Clean Bagged
No
Closet Flange Connection Type
OD
Fire Suppression System Rated
No
Fits Pipe Size
3 In - 4 In
Fitting Size 2
4 in
Product Type
Spacer
Test Cap Included
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday