3 - 5 in. Stainless Steel Hose Clamp
3 - 5 in. Stainless Steel Hose Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trade Size 72, All stainless steel
- Made in USA
- 1/2" band
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 3 in - 5 in
- Height:
- 7-1/5 in
- Length:
- 4-9/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Full Size Clamp
- Size:
- 3 in - 5 in
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 5-1/5 in