3-11/16 in. Inside Caulk Cast Iron Black General Purpose Drain
Kentucky 3-11/16 in. Inside Caulk Cast Iron Black General Purpose Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside caulk
- Cast iron
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Collection:
- Kentucky
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-1/4 in
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3-11/16 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 5-11/16 in
- Grate Shape:
- Round
- Height:
- 2-1/2 in
- Length:
- 6-1/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Inside Caulk
- Product Type:
- Inside Caulk
- Size:
- 3 in
- WaterSense Labeled:
- No
- Weight:
- 3.0865 lb
- Width:
- 6-1/5 in