3 in. Push Cast Iron Cleanout with Plug
3 in. Push Cast Iron Cleanout with Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
- Meets ASTM A74-98 and ASME A112.36.2M-91
Documents
Specifications
- ASME:
- ASME A-112.36.2M 1991
- ASTM:
- ASTM A-74 1998
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connections:
- Push
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Countersunk
- Height:
- 3 in
- Length:
- 10-3/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 3.31 lb
- Width:
- 10 in