3 in. PVC Heavy Duty Traffic Drain with PVC Full Grate

You last purchased this on
 
Jones Stephens

3 in. PVC Heavy Duty Traffic Drain with PVC Full Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3 in. PVC Heavy Duty Traffic Drain with PVC Full Grate

  • Fast #
  • Part #JD50179
  • Item #1590561
  • Manufacturer Part #D50179
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8-1/2" diameter grate
  • Brass inserts
  • Floor sink, area drain, garbage drain, yard drain
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2016
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Drain Base Height:
3-5/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3 in
Drain Grate Material:
Plastic
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Grate Diameter:
8-1/2 in
Grate Shape:
Round
Height:
4-11/16 in
IAPMO Listed -:
Yes
MA Approved -:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.89 lb
Width:
11-1/2 in