Jones Stephens
3 in. PVC Stainless Steel Cover Cleanout
Part #JC60015 | Item #7689935 | Manufacturer Part #C60015
Fits Pipe Size:
3 inProduct Details
- Construction Material: Plastic / PVC
- Fits Pipe Size(s): 3 in
- Outlet Type (Connection): Push On
- Drain Base Height: 1-1/8 in
- Drain Base Width: 3 in
Documents
Specifications
ASME Specifications: ASME A112.36.2M-1991
Adjustable: No
Application: [Commercial, Residential]
Automatic Shut-Off: No
Cover Color Finish: Stainless Steel
Cover Shape: Round
Diameter: 5 in
Drain Base Height: 1-1/8 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Base Width: 3-1/2 in
Fits Pipe Size: 3 in
IAPMO Listed: No
Plug Diameter: No
WaterSense Labeled: No
Weight: 1.42