3 in. Tri-Seal Toilet Tank Ball

Part #JC04031  |  Item #427518  |  Manufacturer Part #C04031

Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New boxing to protect shape of units

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Height: 2-1/2 in

Length: 3 in

MA Approved: No

Material: Rubber

Outside Diameter: 3 in

Product Type: Tank Ball

Size: 3 in

WaterSense Labeled: No

Weight: 0.35

Width: 3-1/5 in