3 NC MJ CESSPOOL Drain With 7 Cast Iron TOP

Part #JD76703  |  Item #3617158  |  Manufacturer Part #D76703

$ 238.94 EACH

Type:

JD76703

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with stainless steel bolts
  • Includes test plug

Specifications

ASME Specifications: ASME A112.6.3-2019

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2-15

Clean Bagged: No

EPA Compliant: No

ETL Listed: No

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Grate Color Finish: Cast Iron

Height: 4-1/2 in

IAPMO Listed: Yes

Length: 8-7/10 in

MA Approved: No

Material: Cast Iron

NSF Certified: No

Product Type: No Caulk

Size: 3 in

Strainer Size: 7 in

Type: JD76703

UL Listed: No

WaterSense Labeled: No

Weight: 13.4

Width: 8-7/10 in