3 x 1/2 in. MIP Dielectric Nipple
3 x 1/2 in. MIP Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 180 maximum temperature
- Prevents corrosion, lime and scale buildup
- Electroplated steel casing with non-corrosion thermoplastic lining
- For use on water heaters, dishwashers, water filtration systems
- Adds years of life to any water system
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM F-492
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dielectric Nipple
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Steel
- NSF:
- NSF 61-2016, NSF 372-2016
- NSF Certified:
- Yes
- Product Type:
- Nipple
- Size:
- 1/2 in x 3 in
- WaterSense Labeled:
- No
- Weight:
- 0.089 lb
- Width:
- 1 in