Jones Stephens 3 x 3/4 in. MIP Dielectric Nipple

JD06753

Length

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 180 maximum temperature
  • Adds years of life to any water system
  • Electroplated steel casing with non-corrosion thermoplastic lining
  • For use on water heaters, dishwashers, water filtration systems
  • Prevents corrosion, lime and scale buildup

SPECIFICATIONS

ASTM Specifications
ASTM F-492
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday