3 x 4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
3 x 4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
Frequently Purchased Together
Product Details
- Domed top for protection during concrete pour
- Top is safe to use with power floats and power trowels
- LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
- Primer tapped
- Heavy duty nickel bronze strainer provides professional, finished look
- Can be used with tile rings
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 6-23/50 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Pipe Fit
- Size:
- 3 in x 4 in
- Strainer Size:
- 6 in
- Type:
- JD50487
- Weight:
- 3 lb
- Width:
- 6-23/50 in