3/16 in. Hose Barb Brass Splicer
3/16 in. Hose Barb Brass Splicer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Fitting Type:
- Straight
- Height:
- 1/10 in
- Length:
- 1-1/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Barb to Barb Hose
- Size:
- 3/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.001 lb
- Width:
- 1/10 in