3/16 x 3/4 in. Toggle Bolt
3/16 x 3/4 in. Toggle Bolt
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring loaded wing
- Zinc plated
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 3/16 in
- Height:
- 3-1/10 in
- Length:
- 4-2/5 in
- MA Approved -:
- No
- Material:
- Zinc Plated
- Product Type:
- Toggle Bolt
- WaterSense Labeled:
- No
- Weight:
- 1.65 lb
- Width:
- 6-9/10 in