3/4 - 1-3/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

3/4 - 1-3/4 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 - 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG11020
  • Item #1137254
  • Manufacturer Part #G11020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trade size 20, all stainless steel
  • Made in the USA
  • 1/2 in band
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
3/4 in - 1-3/4 in
Height:
1/2 in
Length:
2-1/5 in
MA Approved -:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Full Size Clamp
Size:
3/4 in - 1-3/4 in
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1-7/10 in