3/4 - 1 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

3/4 - 1 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 - 1 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10016
  • Item #106898
  • Manufacturer Part #G10016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trade Size 16, Part stainless steel
  • Made in USA
  • 1/2" band
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Name:
Silver
Diameter:
2-1/4 in
Fire Suppression System Rated:
No
Fits Pipe Size:
3/4 in - 1 in
Height:
1/2 in
Length:
1-7/10 in
MA Approved -:
No
Material:
Stainless Steel
Product Type:
Full Size Clamp
Size:
3/4 in - 1-1/2 in
WaterSense Labeled:
No
Weight:
0.045 lb
Width:
1-1/2 in