3/4 in. Tube Cutter

You last purchased this on
 
Jones Stephens

3/4 in. Tube Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Tube Cutter

  • Fast #
  • Part #JJ40261
  • Item #3706124
  • Manufacturer Part #J40261
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to use in close quarters
  • Cuts copper and PVC quickly and easily
  • Self-clamping and self-aligning
  • Carded
  • Requires Certification

Specifications

Application:
Cutting, Tubing
Automatic Shut-Off:
No
Clean Bagged:
No
Cutting Capacity:
3/4 in
GSA Approved:
No
Height:
8 in
Length:
1/10 in
MA Approved -:
No
Number of Tools Included:
1
Product Type:
Cutter
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
4-1/4 in