3/4 in. Bronze Tee
3/4 in. Bronze Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/10 in
- MA Approved -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Equal
- Size:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb
- Width:
- 4 in