Jones Stephens

3/4 in. Dual Aerator

Part #JA01041  |  Manufacturer Part #A01041

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For water
  • 200F temperature rating
  • Carton Quantities Only

Specifications

Automatic Shut-Off: No

CEC Compliant: Not for Sale in CA

Clean Bagged: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 1 in

Length: 4 in

Product Type: Aerator

Type: JA01041

WaterSense Labeled: No

Weight: 0.075

Width: 3 in