3/4 in. FGHT x MGHT Brass Hose Wye with Shutoff

This product has been replaced by

Jones Stephens Rough Brass Brass Hose Wye
Jones Stephens 3/4 in. Brass Hose Wye
Manufacturer Part #143972
You last purchased this on
 
Jones Stephens

3/4 in. FGHT x MGHT Brass Hose Wye with Shutoff

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Rough Brass Brass Hose Wye
Jones Stephens 3/4 in. Brass Hose Wye
Manufacturer Part #143972
Jones Stephens

3/4 in. FGHT x MGHT Brass Hose Wye with Shutoff

  • Fast #
  • Part #JG20053
  • Item #3706783
  • Manufacturer Part #143972
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Shut-off levers control flow to each hose
  • Includes hose washer
  • Connects two garden hoses to one faucet outlet
  • Rubberized ergonomic finger grips on the female thread to ease installation
  • Carded
  • Ball style shut-offs for positive on and off performance
  • Solid brass construction for long lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Garden Hoses
Automatic Shut-Off:
No
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FIPS
End Connection 2:
MGHT
End Connection 3:
MGHT
End Connections:
FIPS x MGHT
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Handle Type:
Lever
Height:
2-9/50 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Shut Off Valve
Temperature Range:
40 - 160 Deg F
Type:
JG20053L
Valve Size:
3/4 in
Valve Type:
Garden Valve
WaterSense Labeled:
No
Weight:
0.39 lb
Width:
3-81/100 in