3/4 in. FIP Gas Test Gauge Assembly
3/4 in. FIP Gas Test Gauge Assembly
Frequently Purchased Together
Product Details
- Bell type
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-3/10 in
- Length:
- 1-4/5 in
- MA Approved -:
- No
- Product Type:
- Test Gauge
- Size:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 2-7/10 in