3/4 in. IPS x Compression 150# PVC Coupling
3/4 in. IPS x Compression 150# PVC Coupling
Package Quantity Info:
EA: 1 IP: 30 CA: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on cold water lines only
- Ribbed body and nuts for gripping
- 3-15/16" Body Length
- 150 PSI at 73F
- Pipe ends must be restrained
- EPDM gaskets
- Fits IPS and Schedule 40 pipe
Documents
Specifications
- ASTM:
- ASTM D2466
- Application:
- Cold Water, IPS Pipe, Schedule 40 Pipe
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Coupling
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Product Type:
- Compression
- Size:
- 3/4 in
- Temperature Range:
- Up to 73 Deg F
- Type:
- Compression
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 1-3/4 in