5/8 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

5/8 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI61075
  • Item #4377957
  • Manufacturer Part #6RX048068-JS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Closed cell flexible elastomeric foam insulation tubes
  • UL GREENGUARD® gold certified as a low VOC material
  • Carton quantities only
  • For most indoor applications, no additional jacketing is required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Application:
Commercial, Industrial
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
Yes
Fire Suppression System Rated:
No
Fits Pipe Size:
5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 ft
MA Approved -:
No
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
R value:
R3.1
Size:
3/4 in x 1/2 in
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 181/UL 94-5V
WaterSense Labeled:
No
Weight:
30 lb