3/4 in. Socket Saver

You last purchased this on
 
Jones Stephens

3/4 in. Socket Saver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Socket Saver

  • Fast #
  • Part #JJ44075
  • Item #2972045
  • Manufacturer Part #J44075
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily remove broken PVC pipe in a hub without costly replacement
  • Cuts ABS or PVC DWV pipe below slab
  • Removes Schedule 40 plastic pipe from a hub
  • Strong steel construction
  • Fits 1/2" variable speed power drill
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter - Outside:
1-1/20 in
Fits Pipe Size:
3/4 in
Height:
5-1/100 in
Length:
1-1/25 in
MA Approved -:
No
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
3/4 in
Product Type:
Cutter
Size:
3/4 in
Tool Type:
Socket Saver
Type:
JJ44075
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
1-1/25 in