Jones Stephens 3/4 x 1/2 in. CTS x FIP Diverter Spout with Base Connection in Polished Chrome

JD01002

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Meets IAPMO and California Energy Commission approval

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Spout Type
Diverter

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday