Jones Stephens
3/4 x 4 in. Steel Pipe Hook in Plain
Part #JH10074 | Item #2475664 | Manufacturer Part #H10074
$
0.34
EACH
(Pricing is for 4 in)
Length
Product Details
- 10 gauge
- CARTON QUANTITIES ONLY
Specifications
Automatic Shut-Off: No
Fits Pipe Size: 3/4 in
Gauge: 10
Height: 3-1/2 in
Length: 4 in
Material: Steel
Weight: 1.95
Width: 9-1/5 in