3/8 - 1/2 in. Conduit Hanger
3/8 - 1/2 in. Conduit Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc plated steel for durability and corrosion resistance
- 1/2” thin wall
- Secure and suspend 1/2" – 3/8” rigid and EMT conduits from overhead supports
- Packed with bolts and nuts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Height:
- 6-1/10 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.05 lb
- Width:
- 7-4/5 in