3/8 in. Flared Brass Cap

Part #JF41003  |  Item #3703485  |  Manufacturer Part #F41003

$ 4.35 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #JF41003Item #3703485Mfr. Part #F41003

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.35 /EACH
    Added to your cart. View Cart

Product Details

  • 9/16"-24 Fine threaded flare

Specifications

Application: Space Heater

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: Flared

End Connections: Flared

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Cap

Material: Brass

NSF Certified: No

Size: 9/16 in-24

Thread Type: Fine

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 0.03

Width: 9/16 in