Jones Stephens

3/8 in. Flared Brass Union

Part #JF40025  |  Manufacturer Part #F40025

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Energy Star Compliant: No

Fire Suppression System Rated: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Brass

NSF Certified: No

Product Type: Union

Size: 3/8 in

WaterSense Labeled: No