3/8 in. Nominal Chrome Plated Bronze 45 Degree Elbow

You last purchased this on
 
Jones Stephens

3/8 in. Nominal Chrome Plated Bronze 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Nominal Chrome Plated Bronze 45 Degree Elbow

  • Fast #
  • Part #JB50011LF
  • Item #7719969
  • Manufacturer Part #B50011LF
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Elbow Degree:
45 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
45°
Height:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3/10 in
MA Approved -:
No
Material:
Bronze
NSF Certified:
No
Product Type:
Elbow
Size:
3/8 in
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
9/10 in