3/8 x 12 x 1/2 in. FIP x MIP Gas Connector

Part #JG70003  |  Manufacturer Part #G70003

Starting at
$ 11.30 EACH

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel
  • 48,00 BTU (14,064 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 48000

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 4/5 in

Inside Diameter: 1/4 in

Length: 12 in

MBH: 48

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Gas Connector

Type: "JG70003"

UL Listed: No

Weight: 0.35

Width: 69/100 in