3/8 x 1/2 x 16 in. Braided Nylon Faucet Flexible Water Connector

Part #JS04402  |  Item #3706647  |  Manufacturer Part #S04402

$ 4.48 EACH
(Pricing is for 16 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Specifications

End Connection 1: OD

End Connection 2: FIP

End Connections: OD x FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Height: 7/10 in

IAPMO Listed: Yes

Length: 16 in

Maximum Pressure: 450 psi

Maximum Temperature: 173

NSF Certified: No

Origin: Global

Outer Hose Material: Braided Nylon

Size: 3/8 in x 1/2 in

Temperature Range: 0 to 173 Deg F (0 to 82 Deg C)

Water Supply Connector Type: Faucet

Weight: 0.2

Width: 7/10 in