Jones Stephens
3/8 x 18 x 1/2 in. FIP Gas Connector
Part #JG70108 | Item #3703052 | Manufacturer Part #G70108
Length
Product Details
- Constructed from stainless steel and coated with Yellow Anti-Corrosion Coating
- FIP end connections measuring 1/2 in
- Connector Length: 18 in
- Quality flared end fittings create a metal to metal seal
- BTU Capacity: 43800
Specifications
ANSI Specifications: ANSI Z21.25-2015
Application: [Indoor, Outdoor]
Automatic Shut-Off: No
BTU: 43800
CSA Certified: CSA6.10-2015
Coating: Yellow Anti-Corrosion Coating
Color Finish: Yellow
Color Finish Category: Yellows
End Connection 1: FIP
End Connection 2: FIP
End Connections: FIP
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Height: 4/5 in
Inside Diameter: 1/4 in
Length: 18 in
MBH: 43.8
Material: Stainless Steel
Material Type: 304
NSF Certified: No
Outside Diameter: 3/8 in
Product Type: Connector
Size: 1/2 in x 1/2 in x 18 in
UL Listed: No
Weight: 0.44
Width: 69/100 in