3/8 x 18 x 3/8 x 1/2 in. FIP x MIP Gas Connector

Part #JG70112  |  Item #3703187  |  Manufacturer Part #G70112

$ 19.16 EACH
(Pricing is for 20 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 43,800BTU (12,837)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.25-2015/CSA6.10-2030
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38

Specifications

ANSI Specifications: ANSI 372-2016

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 43800

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIPS

End Connection 2: MIPS

End Connections: FIPS x MIPS

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Height: 4/5 in

Inside Diameter: 1/4 in

Length: 20 in

MA Approved: Yes

MBH: 43.8

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: With Fitting

Size: 3/8 in x 1/2 in x 18 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.45

Width: 69/100 in