Jones Stephens
3/8 x 3 in. 301 Stainless Steel Repair Clamp with Neoprene Gasket
Part #JR30375 | Item #1137336 | Manufacturer Part #R30375
Fits Pipe Size
Product Details
- Plated lug, carriage bolt and nuts for corrosion protection
- 301 stainless steel clamp with neoprene gaskets for up to 180F
- Long neck carriage bolts for easy installation
Documents
Specifications
ASTM Specifications: [ASTM A-47 Grade 32610, ASTM A-307]
Application: [Basic Plumbing, Plumbing Repair]
Automatic Shut-Off: No
End Connection 1: IPS
End Connections: IPS
Fits Pipe Size: 3/8 in
Height: 1-7/10 in
Length: 3 in
Material: [Plastic, Stainless Steel]
Material Type: [301, Neoprene]
Maximum Temperature: 180
NSF Certified: No
Schedule Class: 40
UL Listed: No
WaterSense Labeled: No
Weight: 0.5
Width: 2-7/10 in