3/8 x 3 in. Hex Head Lag Screw

You last purchased this on
 
Jones Stephens

3/8 x 3 in. Hex Head Lag Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 3 in. Hex Head Lag Screw

  • Fast #
  • Part #JF33144
  • Item #965006
  • Manufacturer Part #F33144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Length:
3 in
MA Approved -:
No
Product Type:
Hex
Screw Head:
Hex Head
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
3/8 in