3/8 x 30 x 1/2 in. FIP Gas Connector

Part #JG70122  |  Item #3703528  |  Manufacturer Part #G70122

$ 22.38 EACH
(Pricing is for 30 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from stainless steel and coated with Yellow Anti-Corrosion Coating
  • FIP end connections measuring 1/2 in
  • Connector Length: 30 in
  • Outside Diameter: 3/8 in
  • BTU Capacity: 36400

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 36400

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 4/5 in

Inside Diameter: 1/4 in

Length: 30 in

MBH: 36.4

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Connector

Size: 1/2 in x 1/2 in x 30 in

Type: JG70122

UL Listed: No

Weight: 0.37

Width: 69/100 in