Jones Stephens 3/8 x 3/4 in. Hose Barb x MPT Brass Hose Adapter

JG25612

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MPT
End Connections
Hose Barb x MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Fitting Sizes
3/8 in x 3/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday