3/8 x 48 x 3/8 in. FIP Gas Connector

Part #JG70137  |  Item #3704047  |  Manufacturer Part #G70137

$ 32.93 EACH
(Pricing is for 48 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from stainless steel and coated with Yellow Anti-Corrosion Coating
  • FIP end connections measuring 3/8 in
  • Connector Length: 48 in
  • Quality flared end fittings create a metal to metal seal
  • BTU Capacity: 28300

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 28300

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 3/5 in

Inside Diameter: 1/4 in

Length: 48 in

MBH: 28.3

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Connector

Size: 3/8 in x 3/8 in x 48 in

UL Listed: No

Weight: 0.75

Width: 3/5 in