3/8 x 72 in. OD x MIP Nylon Dishwasher Connector
3/8 x 72 in. OD x MIP Nylon Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inner core of PVC withstands temperatures of 68°F-158°F
- Working pressure: 124 PSI
- Used to connect dishwasher to water supply
- Flexible vinyl connector resists kinking and creasing
- No special tools needed
- Nickel plated nut
- Quick and easy installation
- Brass end connections
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
- UPC listed
Documents
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- Application:
- Dishwashers
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Ballcock
- End Connections:
- FIPS x Ballcock
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 450 psi
- Product Type:
- Dishwasher
- Size:
- 3/8 in x 3/8 in
- Temperature Range:
- 68 to 158 Deg F
- Type:
- JS04430
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 13 in