0 items

Jones Stephens 4-1/4 in. Square Strainer

JC6083

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center to Center Screw holes- 3.375"

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
4-1/4 in
Material
Brass
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday