4-1/4 in. Cast Square Coverall Strainer in Chrome Plated

Part #JC60812  |  Item #2915761  |  Manufacturer Part #C60812

$ 20.06 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains

Specifications

ASME Specifications: ASME A112.18.2-2015

Application: Commercial

Automatic Shut-Off: No

Brand Model Compatibility: D50 Series Shower Drains

CSA Certified: CSA B125.2-15

Color Finish: Chrome Plated

Color Finish Category: Chromes

Drain Component Type: Strainer

Fits Pipe Size: 4-1/4 in

Height: 1/10 in

IAPMO Listed: No

Length: 7-1/5 in

MA Approved: No

Material: Cast

Size: 4 in

Strainer Size: 4 in

Strainer Style: Square

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.3

Width: 5-1/5 in