4-1/4 in. Round Stamped Strainer for D50001 Tile Shower Drain in Brushed Nickel
4-1/4 in. Round Stamped Strainer for D50001 Tile Shower Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blister packaging
- Center to Center Screwholes- 3.374"
- For D50001 tile shower drain
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D50001 Tile Shower Drain
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4-1/4 in
- Fitting Sizes:
- 4-1/4 in
- Grate Style:
- Round
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 3/5 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Strainer
- Size:
- 4-1/4 in
- Strainer Size:
- 4-1/4 in
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 5 in